7-1/2 in. Angle Brace
7-1/2 in. Angle Brace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Height:
- 7-1/2 in
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- 2 Hole Angle Brace
- Thickness:
- 0.25 in
- WaterSense Labeled:
- No
- Weight:
- 1.19 lb