7-17/100 in. MNPT x Hose Stainless Steel Nipple

Part #FNWKNSTP  |  Item #7338223  |  Manufacturer Part #FNWKNSTP

$168.40 EACH

Length:

7-17/100 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: Hose

End Connections: MNPT x Hose

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 7-17/100 in

Material: Stainless Steel

Material Type: 316

UL Listed: No