3 in. 316 Stainless Steel Strut Pipe Clamp
Figure 7813 3 in. 316 Stainless Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Figure 7813
- Fits Pipe Size:
- 3 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- UL Listed:
- No
- WaterSense Labeled:
- No