5 in. Yellow Zinc Dichromate Metal and Thermoplastic Elastomer Strut Pipe Clamp
Figure 7815 5 in. Yellow Zinc Dichromate Metal and Thermoplastic Elastomer Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon steel
- Yellow zinc dichromate finish
- Thermoplastic elastomer cushioned pipe strut clamp
- For connecting pipe to strut
- 1/2 in to 4 in sizes
Specifications
- ASTM:
- ASTM B-633 SC3 Type I, ASTM D-2240, ASTM D-792
- CARB OTC LEED Compliant:
- Yes
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7815
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Fits Pipe Size:
- 5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- NSF Certified:
- No
- Product Type:
- Cushion Clamp
- Temperature Range:
- -50 to 275 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No