2 in. PVC EPDM Lever Handle Butterfly Valve

This product has been replaced by

FNW® Plastic Wafer EPDM Lever Handle Butterfly Valve
FNW® 2 in. PVC EPDM Seat Lever Handle Butterfly Valve
Manufacturer Part #FNW721AEK
You last purchased this on
 
FNW®

721 Series 2 in. PVC EPDM Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Plastic Wafer EPDM Lever Handle Butterfly Valve
FNW® 2 in. PVC EPDM Seat Lever Handle Butterfly Valve
Manufacturer Part #FNW721AEK
FNW®

721 Series 2 in. PVC EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #FNW721EK
  • Item #2102303
  • Manufacturer Part #721E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact design
  • Wafer style with guide holes drill to 125/150# flanges
  • Thermostatic ball valve
  • Ideally suited for limited piping spaces
  • Bubble tight shut off
  • Requires Certification

Specifications

Collection:
721 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Handle Material:
Plastic
Handle Type:
Lever
Height:
9-39/50 in
Length:
1-20/29 in
MSS:
MSS SP-67
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
122
Minimum Temperature:
41
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
UPVC
Valve Body Style:
Wafer
Valve Disc Material:
UPVC
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Type:
Butterfly Valve
WaterSense Labeled:
No