8 in. PVC EPDM Lever Handle Butterfly Valve
721 Series 8 in. PVC EPDM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design
- Wafer style with guide holes drill to 125/150# flanges
- Thermostatic ball valve
- Ideally suited for limited piping spaces
- Bubble tight shut off
Specifications
- Collection:
- 721 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 18-20/69 in
- Length:
- 3-7/20 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- UPVC
- Valve Body Style:
- Wafer
- Valve Disc Material:
- UPVC
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve