732 Series 2 in. Ductile Iron Buna-N Gear Operator Handle Butterfly Valve

Part #FNW732BGK  |  Item #1885368  |  Manufacturer Part #732BG

$266.24 EACH
(Pricing is for 2 in)

Valve Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Resilient seated butterfly valve
  • Designed for 125/150 lbs flanges
  • Standard 316ss disc and stem offers superior strength and chemical resistance
  • Ribbed 1-piece body for high strength and minimum weight
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Cartridge style seat permits easy change without special tools
  • Dual PTFE shaft bearings for reduced torque and improved stem alignment
  • Low maintenance design
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.1

API Specifications: API 609A

ASTM Specifications: ASTM A-536

Coating: Epoxy

Collection: 732 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Cast Iron

Height: 9-16/39 in

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

Length: 1-20/29 in

MSS Specifications: MSS SP-61, MSS SP-67

Material: Ductile Iron

Maximum Pressure: 255 psi

Maximum Temperature: 194

Minimum Temperature: -4

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61G

Pressure Class: 255#

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Ductile Iron

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Gear

Valve Seat Material: Buna-N

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve

WaterSense Labeled: No