36 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
FNW®

752 Series 36 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

752 Series 36 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #FNW752EDSG36
  • Item #3641253
  • Manufacturer Part #752EDSG36
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for 125/150 lbs flanges
  • Bi-directional bubble tight shut-off
  • Resilient seated butterfly valve
  • Primary & secondary seals (interference fit of disc to seat and stem through seat)
  • High strength stainless steel taper pins securing disc to stem
  • Cartridge seat design
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536
Collection:
752 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Cast Iron
Height:
58-39/47 in
Length:
8 in
MSS:
MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
230
Minimum Temperature:
-22
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear
Valve Seat Material:
Buna-N
Valve Size:
36 in
Valve Type:
Butterfly Valve
WaterSense Labeled:
No