36 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
752 Series 36 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for 125/150 lbs flanges
- Bi-directional bubble tight shut-off
- Resilient seated butterfly valve
- Primary & secondary seals (interference fit of disc to seat and stem through seat)
- High strength stainless steel taper pins securing disc to stem
- Cartridge seat design
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-536
- Collection:
- 752 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 58-39/47 in
- Length:
- 8 in
- MSS:
- MSS SP-67
- Material:
- Stainless Steel
- Maximum Temperature:
- 230
- Minimum Temperature:
- -22
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear
- Valve Seat Material:
- Buna-N
- Valve Size:
- 36 in
- Valve Type:
- Butterfly Valve
- WaterSense Labeled:
- No