7/8 in. Malleable Iron Center Load Beam Clamp with Extension Pipe in Black

You last purchased this on
 
FNW®

7/8 in. Malleable Iron Center Load Beam Clamp with Extension Pipe in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

7/8 in. Malleable Iron Center Load Beam Clamp with Extension Pipe in Black

  • Fast #
  • Part #FNW7205P78
  • Item #5026015
  • Manufacturer Part #FNW7205P78
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Finish: Plain
  • Requires Certification

Specifications

ASTM:
ASTM A-47
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7/8 in
Fits Pipe Size:
7/8 in
MA Approved -:
No
MSS:
MSS-SP-58
Material:
Malleable Iron
Rod Size (in):
7/8 in
WaterSense Labeled:
No
Work Load Limit:
1365 lb