8 in. Cast Iron Flanged Rising Globe Valve
Figure 661 8 in. Cast Iron Flanged Rising Globe Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 125 PSI WSP (Saturated Steam to 353° F)
- Flat Faced Flanges
- 200 PSI WOG Non-Shock (-20° F to 150° F)
- Face to Face Dimensions: ANSI B16.10
- Class 125 Flanges: ANSI B16.1
- Pressure/Temperature Rating: ANSI B16.1
- Back Seat Stop
- Rising Stem OS&Y
- Design and testing: MSS SP-85
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.10, ANSI 14-2016
- ASTM:
- ASTM A-126 Class B, ASTM A-307B, ASTM A-536 Grade 65-45-12, ASTM B-16, ASTM B-62
- Collection:
- Figure 661
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Cast Iron
- IAPMO Listed -:
- Yes
- Length:
- 19-1/2 in
- MSS:
- MSS SP-85
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 8 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- WaterSense Labeled:
- No