8 in. 150# 304 Flexible Graphite Spiral Wound Gasket
8 in. 150# 304 Flexible Graphite Spiral Wound Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The winding is manufactured in the form of a spiral with filler material between the windings, the filler materials fill the irregularities of the flanges, the external guide ring has the function of centering the gasket in the flanges and gives the sealing elements additional resistance against line pressure and excessive bolt torque
- The spiral-wound gaskets are made for applications with high temperature variations (thermal cycling), and/or pressure variations, and/or flange rotation problems etc, and where gaskets with adequate residual stress (stress retention) and flexibility are needed
- The spiral-wound gaskets are made of a preformed metallic v-shaped strip and a soft filler material wound together under pressure, with an outer guide ring
- 8 in pipe
- Carbon steel outer guide ring (with zinc dichromate coating)
- Pressure class 150
- Flexible graphite filler-GRAFLEX ®
- Fire resistant
Specifications
- ASME:
- ASME B16.20, ASME B16.5
- ASTM:
- ASTM A-193 B7
- Application:
- High Temperature
- Clean Bagged:
- No
- Coating:
- Zinc Dichromate
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 9-19/100 in
- Diameter - Outside:
- 10-19/50 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed -:
- No
- Material:
- Carbon Steel, Graphite, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 842
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- Up to 842 Deg F
- Thickness:
- 0.175 in
- Torque (In-Lbs):
- 3120 in-lbs
- UL Listed:
- No