3/4 in.-10 Zinc Plated Carbon Steel Bolt Pack

You last purchased this on
 
FNW®

Figure WBB 3/4 in.-10 Zinc Plated Carbon Steel Bolt Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure WBB 3/4 in.-10 Zinc Plated Carbon Steel Bolt Pack

  • Fast #
  • Part #FNWWBBZ1X
  • Item #4717080
  • Manufacturer Part #149306
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 18% elongation
  • 69 - 100 Rb hardness
  • 60 KSI tensile strength
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM A-307A Grade A
Coating:
Zinc Plated
Collection:
Figure WBB
Diameter:
3/4 in
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Grade:
2;A
Length:
6 in
MA Approved -:
No
Material:
Carbon Steel
Pressure Class:
150#
Product Type:
Bolt Pack
Screw Head:
Wafer
Strength Rating:
60
Valve Size:
3/4 in - 10 in
WaterSense Labeled:
No