DESCRIPTION

FNW 8 in. Stainless Steel Riser Clamp

FNW7022S0050

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Fits Pipe Size
1/2 in
Length
8 in
MSS Specifications
MSS SP-58
Material
Stainless Steel
Material Type
304L
UL Listed
Yes
Work Load Limit
220

Starting at
$62.17
EACH
  • QUANTITY