8 x 11-3/4 in. 150 psi 304L Stainless Steel Yoke Bidirectional Bubble-Tight Shut-Off Knife Gate Valve

You last purchased this on
 
FNW®

8 x 11-3/4 in. 150 psi 304L Stainless Steel Yoke Bidirectional Bubble-Tight Shut-Off Knife Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

8 x 11-3/4 in. 150 psi 304L Stainless Steel Yoke Bidirectional Bubble-Tight Shut-Off Knife Gate Valve

  • Fast #
  • Part #FNW6800YKX
  • Item #5052014
  • Manufacturer Part #6800YKX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
6800 Knife Gate Valve
Handle Type:
Wheel
MA Approved -:
No
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
304 SS
Pressure - Maximum:
150 psi
Product Type:
Yoke
Recommended Valve Application:
Chemical, Petroleum
Valve Operator:
Wheel Handle
Valve Seat Material:
Buna-N
Valve Size:
8 in
Valve Stem:
Rising
Valve Type:
Knife Gate Valve
WaterSense Labeled:
No