8 x 11-3/4 in. 150 psi Stainless Steel Knife Gate Valve with RTFE Seat

You last purchased this on
 
FNW®

8 x 11-3/4 in. 150 psi Stainless Steel Knife Gate Valve with RTFE Seat

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

8 x 11-3/4 in. 150 psi Stainless Steel Knife Gate Valve with RTFE Seat

  • Fast #
  • Part #FNW2020BLX
  • Item #5052240
  • Manufacturer Part #2020BLX
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
Application:
Residential
Brand Model Compatibility:
2020
MSS:
MSS SP-81
Product Type:
Blade
Valve Size:
8 in