8 x 9-1/2 in. Linear Composite Actuator

You last purchased this on
 
FNW®

8 x 9-1/2 in. Linear Composite Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

8 x 9-1/2 in. Linear Composite Actuator

  • Fast #
  • Part #FNW8B912S
  • Item #1835953
  • Manufacturer Part #VL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bore sizes 3 1/4" through 24"
  • Pressure Rated to 150 PSI Air
  • Double acting
  • Factory tested
  • Dual Piston Rod Seal for Integrity and Rod Wiper
  • Grooved Alignment Between Body and Caps
  • Externally Removable Piston Rod Gland
  • Chrome Plated Cylinder Interior
  • FNW offers pneumatic valve actuators for linear valves such as knife gates, slide gates, and wedge gate valves
  • End Connections: Threaded, Socket Weld
  • Requires Certification

Specifications

Actuator Type:
Linear
Application:
Actuation
Bore Size:
8
Diameter:
8 in
Length:
9-1/2 in
Material:
Stainless Steel
Valve Size:
9-1/2 in