DESCRIPTION

FNW 9-1/16 in. Stainless Steel Riser Clamp

FNW7022S0100

Fits Pipe Size:

1 in

SPECIFICATIONS

Fits Pipe Size
1 in
Length
9-1/16 in
MSS Specifications
MSS SP-58
Material
Stainless Steel
Material Type
304L
UL Listed
Yes
Work Load Limit
220

Starting at
$63.55
EACH
  • QUANTITY

DOCUMENTS