DESCRIPTION

  • Meets MSS SP-58
  • Meets federal spec WW-H-171
  • Stainless
  • Stainless (304)

FNW 9-9/10 in. Stainless Steel Riser Clamp

FNW7022S0150

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

Coating
Stainless Steel
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fits Pipe Size
1-1/2 in
Length
9-9/10 in
MSS Specifications
MSS SP-58
Material
Stainless Steel
Material Type
304L
UL Listed
Yes
Work Load Limit
250

Starting at
$69.89
EACH
  • QUANTITY

DOCUMENTS