DESCRIPTION

  • Angle adjustable to 20 positions
  • Dual scale (°F and °C)
  • Green kerosene filled
  • Rotating case
  • Shown with optional thermowell

FNW 9 in. Adjustable Angle Thermometer

FNW9S

Temperature Range:

SPECIFICATIONS

Length
9 in
Maximum Temperature
160
Pressure Class
0-160#
Temperature Range
Up to 160 Deg F

Starting at
$64.37
EACH
  • QUANTITY

DOCUMENTS