DESCRIPTION

FNW 9 in. Stainless Steel Riser Clamp

FNW7022S0075

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Fits Pipe Size
3/4 in
Length
9 in
MSS Specifications
MSS SP-58
Material
Stainless Steel
Material Type
304L
UL Listed
Yes
Work Load Limit
220

Starting at
$65.63
EACH
  • QUANTITY

DOCUMENTS