This product requires certification to purchase.

Pneumatic Rack & Pinion Spring Return Actuator

FNW®

AC-Series Pneumatic Rack & Pinion Spring Return Actuator

  • Fast #
  • Part #FNWAC75SR11VR
  • Item #9798944
  • Manufacturer Part #FNWAC75SR11VR
5 out of 5 Customer Rating
Brand image
FNW®

AC-Series Pneumatic Rack & Pinion Spring Return Actuator

  • Fast #
  • Part #FNWAC75SR11VR
  • Item #9798944
  • Manufacturer Part #FNWAC75SR11VR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
40 mm
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Height
119-1/2 mm
Length
184 mm
Torque (In-Lbs)
207 in-lbs
Valve Size
1/4 in
Characteristics & Features
Actuator Type
Pneumatic Spring Return
Collection
AC-Series
Material
Extruded Aluminum
Warranty & Product Information
Application
Indoor, Outdoor
ASTM
ASTM D-6005
CE Approved
No
ISO
ISO 5211
Type
FNWAC75SR11VR
UL Listed
No
UPC
781889966532