DESCRIPTION

  • -40° F (with Standard Heater Activated) to 140° Temperature Range
  • CSA Certified Enclosure Conforms to Nema 1, 2, 3, 3R, 4, 4X, and 12
  • Captive Hex Head Enclosure Fasteners
  • Declutching Manual Override with Indicator
  • Dual 1/2" NPT Conduit Entries
  • Hardened Steel Spur Gear and Output Drive
  • Heater and thermostat
  • ISO Standard Bolting and Drive Dimensions
  • Motor Thermal Overload Protection
  • Permanently Lubricated

FNW Actuator

FNW600E

Actuator Type:

SPECIFICATIONS

Actuator Type
Electric
CSA Certified
Yes
Maximum Pressure
150 psi
Maximum Temperature
140

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY