DESCRIPTION

FNW 11 - 18 in. Adjustable Box Bracket

FNW7312Z1600

Manufacturer Part #: BBA 18PG

Fits Pipe Size:

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
11 in - 18 in
Type
FNW7312Z1600
UL Listed
No

Print