FNW Aluminum Pneumatic Double Acting Actuator FNW52ADA

DESCRIPTION

FNW Aluminum Pneumatic Double Acting Actuator

FNW52ADA

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Material
Aluminum
Maximum Pressure
150 psi
Maximum Temperature
185

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS