DESCRIPTION

FNW Locking Handle Kit for 220A Ball Valve

FNW220ALHK

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM A-351
Brand Model Compatibility
FNW 220A Ball Valve
FM Approved
No
Handle Material
Stainless Steel
Handle Type
Lever
MSS Specifications
MSS SP-110
Size
1 in - 1-1/4 in
UL Listed
No