DESCRIPTION

FNW Latch Lock Handle

FNW410ABRYLWH

Fitting Sizes:

SPECIFICATIONS

FM Approved
No
Fitting Sizes
1/4 in - 1/2 in
GSA Approved
No
Handle Type
Sleeve
NSF Certified
No
UL Listed
No

Starting at
$9.29
EACH
  • QUANTITY

DOCUMENTS