FNW Blank Sleeve Handle FNW410ABRGRNH

DESCRIPTION

FNW Blank Sleeve Handle

FNW410ABRGRNH

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 842, ANSI Class 125, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
ASTM Specifications
ASTM B-124, ASTM B-16, ASTM B-584
CSA Certified
CSA 9.1
End Connection 1
Threaded
FM Approved
Yes
Fitting Sizes
1-1/4 in - 1-1/2 in
GSA Approved
No
MSS Specifications
MSS SP-110
NSF Certified
No
UL Listed
Yes