• Cart

FNW Blank Sleeve Handle in Blue FNW420BLUH

DESCRIPTION

FNW Blank Sleeve Handle in Blue

FNW420BLUH

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 842, ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
Brand Model Compatibility
FNW 415 1-1/4 in - 1-1/2 in Brass Body Ball Valves
CSA Certified
CSA 9.1
End Connection 1
Threaded
FM Approved
Yes
Fitting Sizes
1-1/4 in - 1-1/2 in
GSA Approved
No
Handle Type
Lever
Length
5-47/50 in
MSS Specifications
MSS SP-110
NSF Certified
Yes
Recommended Valve Application
Gas
UL Listed
Yes

Starting at
$18.65
EACH
  • QUANTITY

DOCUMENTS