FNW Blank Sleeve Handle in Orange FNW420ORGH

DESCRIPTION

FNW Blank Sleeve Handle in Orange

FNW420ORGH

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 842, ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
Brand Model Compatibility
FNW 415 1/4 in - 1/2 in Brass Body Ball Valves
CSA Certified
CSA 9.1
Color Finish
Orange
End Connection 1
Threaded
FM Approved
Yes
Fitting Sizes
1/4 in - 1/2 in
GSA Approved
No
Handle Material
Steel
Handle Type
Sleeve
Length
3-39/50 in
MSS Specifications
MSS SP-110
NSF Certified
Yes
Recommended Valve Application
Gas
UL Listed
Yes