FNW Blank Sleeve Handle in Yellow FNW420BRYLWH

DESCRIPTION

FNW Blank Sleeve Handle in Yellow

FNW420BRYLWH

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 842, ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
Brand Model Compatibility
FNW 415 1/4 in - 1/2 in Brass Body Ball Valves
CSA Certified
CSA 9.1
Color Finish
Yellow
End Connection 1
Threaded
FM Approved
Yes
Fitting Sizes
1/4 in - 1/2 in
GSA Approved
No
Handle Material
Steel
Handle Type
Sleeve
Length
2-11/25 in
MSS Specifications
MSS SP-110
NSF Certified
Yes
Recommended Valve Application
Gas
UL Listed
Yes

Starting at
$9.77
EACH
  • QUANTITY

DOCUMENTS