DESCRIPTION

  • For copper pipe or copper fittings only
  • Not for use at or below ground level

FNW Brass Full Port Press Ball Valve

FNW430XLC

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-88
End Connection 1
Press
End Connection 2
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
7-3/10 in
MSS Specifications
MSS SP-110
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS