DESCRIPTION

  • Drip fit o-rings
  • No soldered-in end pieces
  • Dual o-ring non-adjustable packing
  • Guarantees excellent corrosion resistance particularly in the connection areas of the pipeline
  • Not for use at or below ground level

FNW 1-1/4 in. Brass Full Port Press Ball Valve

FNWX432H

Manufacturer Part #: FNWX432H

Valve Size:

SPECIFICATIONS

End Connection 2
Press
End Connections
Press
Handle Material
Steel
Handle Type
Lever
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
Type
FNWX432H
Valve Port Opening
Full Port
Valve Type
Ball Valve

Print

DOCUMENTS