• Cart

DESCRIPTION

  • 600 WOG/150 WSP
  • Adjustable packing
  • Blow-out proof stem
  • Brass 2 piece with lever valve operator
  • Full port
  • Meets California law AB 1953
  • NSF Annex G approved
  • SWT
  • Valve seat material: PTFE

FNW Brass Full Port Sweat 600# Ball Valve

FNWX411

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B.16.18
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 WSP, 600 WOG
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY