• Cart

DESCRIPTION

FNW Brass Full Port Sweat 600# Ball Valve

FNWX416NH

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 WSP, 600 WOG, 80 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
None
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$12.37
EACH
  • QUANTITY

DOCUMENTS