• Cart

DESCRIPTION

  • Dual o-ring non-adjustable packing

FNW Brass Full Port Threaded 600# Ball Valve

FNWX415T

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
CSA Certified
CSA 9.1
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-11/50 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 WSP, 400 psi, 600 WOG
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$21.13
EACH
  • QUANTITY