DESCRIPTION

  • Drip fit o-rings
  • Flow Profile Designed to Minimize Head Loss
  • Guarantees excellent corrosion resistance particularly in the connection areas of the pipeline
  • High capacity
  • No Soldered-In End Pieces
  • Not for use at or below ground level
  • Spring loaded soft seat for bubble tight shutoff

FNW Press Brass Water Service Check Valve

FNWX431

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-88
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Lead Law Compliant
Yes
Length
2-99/100 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Size
1/2 in
Valve Type
Check Valves

Starting at
$43.66
EACH
  • QUANTITY

DOCUMENTS