DESCRIPTION

  • -4° F Minimum to 140° F Maximum Temperature at Maximum Pressure
  • 125 PSI Max+X80:AX80 Working Pressure for CSA Approval
  • Blow-out proof stem
  • CSA Certified for Gas Applications
  • Conforms to MSS SP-110
  • Full Port
  • No Soldered-In End Pieces
  • Press Ends
  • True 2-Piece Design

FNW Brass Full Port Gas Service Ball Valve

FNW435

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-88
CSA Certified
Yes
End Connection 1
Press
End Connection 2
Press
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
125 psi
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$32.39
EACH
  • QUANTITY