FNW Breather Vent FNWF

DESCRIPTION

FNW Breather Vent

FNWF

Valve Size:

SPECIFICATIONS

Color Finish
Black
FM Approved
No
Fitting Sizes
2 in - 3 in
GSA Approved
No
NSF Certified
No
Valve Size
1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS