3-1/4 in. Insulation Plastic Saddle in Black

You last purchased this on
 
FNW®

Bronco® 3-1/4 in. Insulation Plastic Saddle in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Bronco® 3-1/4 in. Insulation Plastic Saddle in Black

  • Fast #
  • Part #FNW7893B0325
  • Item #7309848
  • Manufacturer Part #SB325
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Bronco®
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3-1/4 in
Fitting Type:
Saddle
MA Approved -:
No
Material:
Plastic
WaterSense Labeled:
No