DESCRIPTION

  • 300 WOG, 150 Steam
  • Bronze swing check
  • For non-potable use
  • Resilient disc
  • Y pattern

FNW Bronze Solder Swing Check Valve

FNW1242

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-62
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
5-39/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
150 psi Steam, 300 WOG
NSF Certified
No
Pressure Class
150#
Schedule Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
PTFE
Valve Size
1-1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY