DESCRIPTION

  • Available in Wafer (3" to 12") or Lug (3" to 24")
  • Bidirectional Bubble-tight Shut Off
  • Dead-end Service Rated to Full 285 PSI Pressure Differential in the Preferred Flow Direction
  • Double Off-Set Configuration with Conical Angled Disc
  • Easy access reverse packing gland (up to 12")
  • ISO top-works for manual or direct mount actuation (up to 12")
  • Stocked in Carbon by Stainless and All Stainless Steel Configurations
  • Suitable for Saturated Steam Service to 150 PSI
  • Vacuum rated to 29.91 inHg (0.3750 Torr)

FNW 150 psi Carbon Steel Wafer Lever Operator Butterfly Valve

FNWHP1WCTL

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
FM Approved
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-61, MSS SP-67
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
150
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
RTFE
Valve Size
4 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

Starting at
$540.66
EACH
  • QUANTITY

DOCUMENTS