• Cart

DESCRIPTION

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting

FNW Cam Lock Stainless Steel Plug

FNWCGDPSS

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Fuel, Sanitation, Water
Clean Bagged
No
End Connection 1
Cam Lock
End Connections
Cam Lock
FM Approved
No
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
IAPMO Listed
No
Length
2-1/2 in
Material
Stainless Steel
Material Type
316
UL Listed
No