Cap 2-1/2 in. CPVC Valve Repair Part
This product has been replaced by
Manufacturer Part #FNW350AECL
Cap 2-1/2 in. CPVC Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CPVC Third End Cap
Specifications
- Brand Model Compatibility:
- Figure 340N Thermoplastic Ball Valves
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Product Type:
- Cap
- UL Listed:
- No
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve