• Cart

DESCRIPTION

  • 2000 psi CWP non-shock
  • Anti-Static Design
  • Blow out proof stem
  • End Connections: Threaded, Socket Weld
  • Full Port
  • Investment cast body
  • Live loaded packing
  • TFM (Super TFE) Seats
  • Working steam pressure (WSP): 150 psi - fig. 321A, 250 psi - fig. 321AC

FNW Carbon Steel Full Port NPT 1500# Ball Valve

FNW321

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
2000 CWP, 250 psi
Pressure Class
1500#
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$243.18
EACH
  • QUANTITY

DOCUMENTS