• Cart

DESCRIPTION

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Adjustable packing
  • Blow out proof stem
  • End Connections: Threaded, Socket Weld
  • Full Port
  • Investment cast body
  • Locking Lever
  • Stainless steel handle

FNW Carbon Steel Full Port Socket Weld 1000# Ball Valve

FNW311ASW

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM Specifications
ASTM A-216
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
4.72 in
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
1000 psi CWP, 150 psi WSP
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$44.74
EACH
  • QUANTITY

DOCUMENTS