DESCRIPTION

  • Base: 4" x 6"
  • Carbon steel
  • Channel holes: 9/16"
  • Height: 3 1/2"
  • Single channel
  • Two 3/4" hole center base
  • Zinc finish

FNW Center Plated 2-Hole Square Single Channel Post Base

FNW7850Z

Height:

3-1/2 in

SPECIFICATIONS

Color Finish
Zinc Plated
Height
3-1/2 in
Material
Carbon Steel
Width
4 in

Starting at
$51.46
EACH
  • QUANTITY

DOCUMENTS