DESCRIPTION

  • Base: 6" x 6"
  • Carbon steel
  • Channel holes: 9/16"
  • Four 3/4" hole standard base
  • Height: 3 1/2"
  • Single channel
  • Zinc finish

FNW Center Plated 4-Hole Single Channel Post Base

FNW7852Z

Height:

3-1/2 in

SPECIFICATIONS

Color Finish
Zinc Plated
Height
3-1/2 in
Material
Carbon Steel
Width
6 in

Starting at
$50.53
EACH
  • QUANTITY