DESCRIPTION

FNW Valve Repair Kit for FNW 320AC and 321AC Stainless Steel Ball Valves

FNW320ARK

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
Brand Model Compatibility
FNW 320AC and 321AC Stainless Steel Ball Valves
End Connection 1
NPT, Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-27/100 in
Length
2-19/25 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
150 WSP, 2000 CWP
NSF Certified
No
UL Listed
No
Valve Size
1/2 in
Width
5-31/100 in

Starting at
$51.95
EACH
  • QUANTITY