DESCRIPTION

FNW Commercial Water Hammer Arrestor

FNW10P

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASSE Standards
ASSE 1010
CARB OTC LEED Compliant
No
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No
Size
1/2 in